1HP 230 Volts 1PH Sewage PUMP
MW Series 1HP 230 Volts 1PH Sewage PUMP
Product Details
Product Details
- Switch Type Manual
- Liquids Handling Domestic effluent and drain water
- Cast Iron Tough All cast-iron housing and volute case stand tough against extremely corrosive environments
- No Jamming Enclosed impeller design eliminates jamming between impeller and volute cast iron or bronze
- Powerful Starts High-torque, permanent split capacitor (PSC) motor, no starting switches or relays to wear out
- Motor Protection Rugged, oil-filled motor for bearing lubrication and maximum heat dissipation
- Guards Against Leaks Optional leak probe senses water leakage past seal
- Prevents Overheating Heat sensor overload protection with automatic reset when motor cools to a safe operating temperature
- Easy Service Remove only four screws for motor access
Documents
Specifications
- AMP:
- 9.3
- Built-In Grinder:
- Yes
- CSA Certified:
- Yes
- Collection:
- MW Series
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Depth:
- 13 in
- Discharge:
- 2 in
- Flow Rate:
- 138 gpm
- Height:
- 26 in
- Horsepower:
- 1 hp
- Impeller:
- Ductile Iron
- Maximum Feet of Head:
- 48
- Product Type:
- Effluent Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 230
- Volts:
- 230V
- Width:
- 13 in