This product requires certification to purchase.

1 hp Effluent Pump with 20 ft. Cord

You last purchased this on
 
Myers

P100 Series 1 hp Effluent Pump with 20 ft. Cord

  • Fast #
  • Part #MP102
  • Item #2910843
  • Manufacturer Part #P102
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Myers

P100 Series 1 hp Effluent Pump with 20 ft. Cord

  • Fast #
  • Part #MP102
  • Item #2910843
  • Manufacturer Part #P102
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • P Series effluent pumps are designed for years of maintenance-free operation
  • Single-vane, enclosed impeller provides steep, non-overloading performance curve for pressure collection and S.T.E.P. systems; outperforms most pumps in its class
  • Enclosed impeller eliminates the possibility of jamming or corrosion between impeller and volute
  • Float switch not included
  • Passes 3/4" spherical solids
  • High-torque, permanent split capacitor, single-phase motor; no starting switches or relays to wear out
  • Double tandem seal configuration for extra motor protection, tough effluent pumping applications
  • Optional seal leak probes warn of seal leak condition; helps prevent costly motor damage
  • On-winding current and temperature-sensitive overload to protect against costly burnout
  • Volute seal ring is replaceable; restores pump to original performance if wear should occur
  • Requires Certification

Specifications

Built-In Grinder:
No
CSA Certified:
Yes
Collection:
P100 Series
Connection Type:
NPT
Cord Length:
20 ft
Depth:
13-1/4 in
Discharge:
1-1/2 in
Flow Rate:
60 gpm
Height:
23 in
Horsepower:
1 hp
Impeller:
Thermoplastic
Maximum Feet of Head:
124
Product Type:
Effluent Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
Volts:
230V
Width:
10-1/2 in