4/10 hp Sewage Pump
SRM4 SERIES 4/10 hp Sewage Pump
Product Details
Product Details
- Power for versatile applications such as residential septic tanks and large sumps
- Oil-filled motor for maximum heat dissipation and continuous bearing lubrication
- Recessed vortex impeller for free flow of liquids, solids up to 2" diameter
- Rotary shaft seal has carbon and ceramic faces for positive seal
- Thermal overload protection with automatic reset
- 3-year warranty
Documents
Specifications
- AMP:
- 12
- Built-In Grinder:
- Yes
- CSA Certified:
- Yes
- Collection:
- SRM4 SERIES
- Connection Type:
- NPT
- Cord Length:
- 10 ft
- Depth:
- 11-1/2 in
- Discharge:
- 2 in
- Flow Rate:
- 95 gpm
- Height:
- 14-1/4 in
- Horsepower:
- 4/10 hp
- Impeller:
- Thermoplastic
- Maximum Feet of Head:
- 19
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 10 in