2 hp 208/230V Automatic Grinder Pump
VR2 Series 2 hp 208/230V Automatic Grinder Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 15
- Built-In Grinder:
- No
- Collection:
- VR2 Series
- Cord Length:
- 20 ft
- Cover Included:
- No
- Depth:
- 11-69/100 in
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 33 gpm
- Horsepower:
- 2 hp
- IAPMO Listed:
- No
- Impeller:
- Stainless Steel
- Maximum Feet of Head:
- 138
- Power Source:
- Electric
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 95 lb
- Width:
- 8-18/25 in