This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #N39C060020C0100
  • Item #4915133
5 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #N39C060020C0100
  • Item #4915133
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-900
Color Finish Name:
Blue
Diameter - Outside:
6-9/10 in
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
6 in
Pressure - Maximum:
305 psi
Schedule Class:
SDR 14
UL Listed:
No