This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #N880/50
  • Item #1493926
  • Manufacturer Part #880/50
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

  • Fast #
  • Part #N880/50
  • Item #1493926
  • Manufacturer Part #880/50
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 2-7/8" (7.3 cm) spout height at outlet
  • 4-7/16" (11.3 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Flow Rate:
1.2 gpm