31 x 12 in. Carpet Extractor
Scooter Cub 31 x 12 in. Carpet Extractor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Cleaning Path:
- 12 in
- Collection:
- Scooter Cub
- Green Seal Certified:
- No
- Height:
- 31 in
- Product Type:
- Carpet Extractor
- Weight:
- 40 lb