22-3/10 in. Undermount Rectangular Ceramic Bathroom Sink in White
Miky 22-3/10 in. Undermount Rectangular Ceramic Bathroom Sink in White
Frequently Purchased Together
Product Details
Product Details
- Deep rectangular (23" x 12") under-mounted sink from the Miky collection by Scarabeo
- Made in Italy
- Under-mounted sinks provide a seamless visual appeal and easy cleaning
- Made in Italy of high quality porcelain ceramic with a white glazed finish
- Rectangular ceramic bathroom sink
- Bottom of sink to overflow is 6.1 inches
- No faucet hole
- Undermount with overflow
- Standard drain size
Specifications
- Collection:
- Miky
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Length:
- 22-3/10 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-1/5 in x 10 in x 5-9/10 in
- Sink Depth:
- 8-1/10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes
- Width:
- 12 in