Scarabeo Teorema 2.0 32" Rectangular Ceramic Wall Mounted Bathroom Sink with Overflow and Towel Bar
Teorema 2 Scarabeo Teorema 2.0 32" Rectangular Ceramic Wall Mounted Bathroom Sink with Overflow and Towel Bar
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rectangular white ceramic sink with counter space
- Standard drain size
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Collection:
- Teorema 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-2/5 in
- Drain Opening:
- 1-3/4 in
- Height:
- 8-7/20 in
- IAPMO Listed:
- Yes
- Length:
- 31-9/10 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-4/5 in x 12-1/5 in x 3-3/5 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 641799610768
- Vessel Only:
- No