This product requires certification to purchase.

19-9/10 in. Vessel or Wall Mount Rectangular Ceramic Bathroom Sink in Matte Black

You last purchased this on
 
Nameek's

Teorema 19-9/10 in. Vessel or Wall Mount Rectangular Ceramic Bathroom Sink in Matte Black

  • Fast #
  • Part #N511149ONEHOLE
  • Item #10108802
  • Manufacturer Part #5111-49-ONE-HOLE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nameek's

Teorema 19-9/10 in. Vessel or Wall Mount Rectangular Ceramic Bathroom Sink in Matte Black

  • Fast #
  • Part #N511149ONEHOLE
  • Item #10108802
  • Manufacturer Part #5111-49-ONE-HOLE
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rectangular white ceramic sink
  • Wall mounted or vessel bathroom sink
  • Single hole or three hole configuration
  • Includes overflow
  • Includes mounting hardware
  • Standard drain size
  • From Scarabeo Teorema 2 collection
  • Made in Italy by Scarabeo
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Teorema
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Opening:
1-3/4 in
Length:
19-9/10 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
19-16/25 in x 10-1/10 in x 3-27/50 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Wall Mount, Vessel Mount
Sink Material:
Ceramic
Sink Size Range:
26 in - 30.99 in
Vessel Only:
Yes
Width:
15-1/5 in