Scarabeo Teorema 2.0 24" Rectangular Ceramic Wall Mounted Bathroom Sink with Overflow and Towel Bar
Teorema Scarabeo Teorema 2.0 24" Rectangular Ceramic Wall Mounted Bathroom Sink with Overflow and Towel Bar
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rectangular white ceramic sink with counter space
- Includes polished chrome towel bar
- Wall-mounted application
- With overflow
- One hole, three hole or no hole configuration
- From the Scarabeo Teorema 2.0 collection
- Standard drain size
Specifications
- ADA Compliant:
- No
- Collection:
- Teorema
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Length:
- 23-3/5 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-39/100 in x 12-1/5 in x 3-27/50 in
- Sink Depth:
- 5-3/5 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 641799611130
- Vessel Only:
- No
- Width:
- 17-2/5 in