This product requires certification to purchase.

GOWH 6 75W MC HAL CHAND *NAPA

You last purchased this on
 

Napa GOWH 6 75W MC HAL CHAND *NAPA

  • Fast #
  • Part #K4756GWSUNSET
  • Item #4081373
  • Manufacturer Part #4756GW/SUNSET
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Napa GOWH 6 75W MC HAL CHAND *NAPA

  • Fast #
  • Part #K4756GWSUNSET
  • Item #4081373
  • Manufacturer Part #4756GW/SUNSET
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made in the GW
  • Requires Certification

Specifications

Collection:
Napa
Color Finish Category:
Browns
Color Finish Name:
Golden Wheat
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Number of Lights:
6
UL Listed:
Yes
Width:
28 in