This product requires certification to purchase.

4 in. Flanged 90 Degree Cast Iron Elbow

You last purchased this on
 
Napac

4 in. Flanged 90 Degree Cast Iron Elbow

  • Fast #
  • Part #N10F0404C
  • Item #7183242
  • Manufacturer Part #10F-0404-C
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Napac

4 in. Flanged 90 Degree Cast Iron Elbow

  • Fast #
  • Part #N10F0404C
  • Item #7183242
  • Manufacturer Part #10F-0404-C
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Elbow
Material:
Cast Iron
Pressure Class:
125#