This product requires certification to purchase.

4 in. Flanged Filler

You last purchased this on
 
Napac

FIL 4 in. Flanged Filler

  • Fast #
  • Part #FFFFPG
  • Item #4318170
  • Manufacturer Part #0591-04-D
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Napac

FIL 4 in. Flanged Filler

  • Fast #
  • Part #FFFFPG
  • Item #4318170
  • Manufacturer Part #0591-04-D
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
FIL
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
1 in
Fitting Sizes:
4 in x 1 in
Fitting Type:
Flange, Reducing
Flange Type:
Filler, Flat Face
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
UL Listed:
No