This product requires certification to purchase.

6 x 4 x 6 in. Flanged Cast Iron Reducing Tee

You last purchased this on
 
Napac

Series 26 6 x 4 x 6 in. Flanged Cast Iron Reducing Tee

  • Fast #
  • Part #N26F0646C
  • Item #7183262
  • Manufacturer Part #26F-0646-C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Napac

Series 26 6 x 4 x 6 in. Flanged Cast Iron Reducing Tee

  • Fast #
  • Part #N26F0646C
  • Item #7183262
  • Manufacturer Part #26F-0646-C
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 26
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in x 4 in x 6 in
Fitting Type:
Reducing, Tee
Material:
Cast Iron
Pressure Class:
125#