8 in. Nylon Coupling
Certa-Lok® Yelomine® 8 in. Nylon Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2241, ASTM D-1784
- Application:
- Drainage, Sewer
- Clean Bagged:
- No
- Collection:
- Certa-Lok® Yelomine®
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes