3 in. x 180 ft. Silver Duct Tape
3 in. x 180 ft. Silver Duct Tape
Product Details
Product Details
- PE-coated cloth backing
- High tensile strength for difficult applications
- Abrasion and puncture resistant
- Crisp, straight tear
- Moisture, solvent, and chemical resistant
Documents
Specifications
- Application:
- Heating, Refrigeration, Ventilation, Waterproofing
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 180 ft
- Material:
- Cloth, Rubber
- Product Type:
- Duct Tape
- Size:
- 3 in x 180 ft
- Temperature Range:
- 40 to 200 Deg F
- Tensile Strength:
- 50 lbs/in
- Thickness:
- 13 mil
- Width:
- 3 in