6 ft. x 2-1/4 in. Grey Trench Drain
6 ft. x 2-1/4 in. Grey Trench Drain
Frequently Purchased Together
Product Details
Product Details
- Attractive grate designs enhance any landscape and have high flow capacity for superior drainage
- Couplers provide a secure channel-to-channel connection
- End caps have a convenient knockout for outletting to 1.5-in SCH 40 pipe
- Convenient bottom outlets can be installed anywhere along the channel for 1.5-in SCH 40 pipe connections
- Anchor clips help secure the channel to a prepared base or suspend it with rebar
- Robust extruded PVC channel available in 6-ft and 9-ft lengths
Documents
Specifications
- Color Finish Category:
- Greys
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- Polypropylene
- Grate Color Finish:
- Grey
- Grate Color Finish Category:
- Greys
- Height:
- 3-1/8 in
- IAPMO Listed:
- No
- Length:
- 6 ft
- Pre-Sloped:
- No
- Width:
- 2-1/4 in