1/2 in. Fire Sprinkler Escutcheon in Chrome Plated
1/2 in. Fire Sprinkler Escutcheon in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Conceals piping servicing sprinkler head
- Simple 1-piece design
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5/8 in
- Diameter - Inside 1:
- 1/2 in
- Material:
- Steel
- Product Type:
- Standard Fire Sprinkler Escutcheon
- Weight:
- 0.04 lb