1/2 in. Recessed Fire Sprinkler Escutcheon in Chrome Plated
1/2 in. Recessed Fire Sprinkler Escutcheon in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Recessed canopy for 1/2" sprinkler heads
- Adjustment range: 3/4"
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Inside 1:
- 1-7/8 in
- Material:
- Steel
- Product Type:
- Recessed Fire Sprinkler Escutcheon
- Weight:
- 0.07 lb