This product requires certification to purchase.

1/2 in. Recessed Fire Sprinkler Escutcheon in Chrome Plated

You last purchased this on
 
National Fire Products

1/2 in. Recessed Fire Sprinkler Escutcheon in Chrome Plated

  • Fast #
  • Part #NFP1008CPD
  • Item #9436232
  • Manufacturer Part #FP1008SCPD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

1/2 in. Recessed Fire Sprinkler Escutcheon in Chrome Plated

  • Fast #
  • Part #NFP1008CPD
  • Item #9436232
  • Manufacturer Part #FP1008SCPD
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 7200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1/2 in
Diameter - Inside 1:
1/2 in
Material:
Steel
Product Type:
Recessed Fire Sprinkler Escutcheon
Weight:
0.06 lb