1/2 in. Split Recessed Canopy in White
1/2 in. Split Recessed Canopy in White
Frequently Purchased Together
Product Details
Product Details
- Three piece recessed canopy provides an alternative for replacing previously installed damaged canopies
- Two part retainer slides together then is held in place by the skirt
- Use when sprinkler head cannot be removed
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-7/8 in
- Material:
- Cold Rolled Steel
- Product Type:
- Recessed Fire Sprinkler Escutcheon
- Weight:
- 0.07 lb