This product requires certification to purchase.

1/2 - 3/4 in. Two-Hook Fire Sprinkler Head Guard in Chrome Plated

National Fire Products

1/2 - 3/4 in. Two-Hook Fire Sprinkler Head Guard in Chrome Plated

  • Fast #
  • Part #NFP1018CPDF
  • Item #9436253
5 out of 5 Customer Rating
Brand image
National Fire Products

1/2 - 3/4 in. Two-Hook Fire Sprinkler Head Guard in Chrome Plated

  • Fast #
  • Part #NFP1018CPDF
  • Item #9436253
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Protects against minor impacts to recessed sprinkler heads
  • Two-hook design allows for installation on most 1/2" and 3/4"heads
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Fits Pipe Size:
1/2 in - 3/4 in
Material:
Steel
Product Type:
Fire Sprinkler Head Guard
Weight:
0.11 lb