This product requires certification to purchase.

1/2 x 3/4 in. Fire Sprinkler Head Guard in Red

You last purchased this on
 
National Fire Products

1/2 x 3/4 in. Fire Sprinkler Head Guard in Red

  • Fast #
  • Part #NFP1018RDF
  • Item #9436233
  • Manufacturer Part #FP1018RDF
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

1/2 x 3/4 in. Fire Sprinkler Head Guard in Red

  • Fast #
  • Part #NFP1018RDF
  • Item #9436233
  • Manufacturer Part #FP1018RDF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protects against minor impacts to recessed sprinkler heads
  • Two-hook design allows for installation on most 1/2" and 3/4" heads
  • Available finishes: Chrome and red
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Reds
Color Finish Name:
Red
Fits Pipe Size:
1/2 in - 3/4 in
Material:
Steel
Product Type:
Fire Sprinkler Head Guard
Weight:
0.11 lb