1-1/2 in. Single Inlet Brass FDC Assembly
1-1/2 in. Single Inlet Brass FDC Assembly
Product Details
Product Details
- Size: 1-1/2" FNPT x 1-1/2" FNST
- Includes: Single Inlet Connection, Brass Plug and Chain, Identification Plate
- Material: Brass
- Finish: Rough Brass
- Identification plate lettering: AUTO SPKR FIRE DEPT CONN
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNST
- End Connections:
- FNPT x FNST
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Weight:
- 2.32 lb