This product requires certification to purchase.

1-1/2 in. x 50 ft UL/FM Rack Hose

You last purchased this on
 
National Fire Products

1-1/2 in. x 50 ft UL/FM Rack Hose

  • Fast #
  • Part #NFP120550
  • Item #9644650
  • Manufacturer Part #NFP120550
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

1-1/2 in. x 50 ft UL/FM Rack Hose

  • Fast #
  • Part #NFP120550
  • Item #9644650
  • Manufacturer Part #NFP120550
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 130
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Size: 1-1/2" NST Connections
  • 100% Polyester Filament, Plain Weave Jacket
  • Thermoplastic Polyurethane (TPU) Lining
  • Brass NST fittings
  • Color: White
  • Suitable applications: Rack Hose, Cabinet hose, Industrial Fire Fighting, Fire hose for brigade
  • Requires Certification

Documents


Specifications

End Connection 1:
FNST
End Connection 2:
MNST
End Connections:
FNST x MNST
FM Approved:
Yes
Length:
50 ft
Material:
Plastic
Material Type:
Polyester, Polyurethane
Product Type:
Fire Hose
Proposition 65:
WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Weight:
7.57 lb