This product requires certification to purchase.

1 in. Galvanized Wall Plate with Set Screw

You last purchased this on
 
National Fire Products

1 in. Galvanized Wall Plate with Set Screw

  • Fast #
  • Part #NFP1006GG
  • Item #9645648
  • Manufacturer Part #NFP1006GG
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

1 in. Galvanized Wall Plate with Set Screw

  • Fast #
  • Part #NFP1006GG
  • Item #9645648
  • Manufacturer Part #NFP1006GG
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5.00 Case: 60 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sizes: 1" - 4" IPS
  • Designed to help stabilize pipe penetrating walls or floors
  • One piece, rigid design
  • Corrosion resistant
  • Material: Cast Iron
  • Finish: Galvanized
  • Includes set screw
  • Requires Certification

Documents


Specifications

Proposition 65:
WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.