This product requires certification to purchase.

2-1/2 in. Brass Cap with Chain

You last purchased this on
 
National Fire Products

2-1/2 in. Brass Cap with Chain

  • Fast #
  • Part #NFP120302
  • Item #9644393
  • Manufacturer Part #NFP120302
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

2-1/2 in. Brass Cap with Chain

  • Fast #
  • Part #NFP120302
  • Item #9644393
  • Manufacturer Part #NFP120302
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Size:- 2-1/2 in. FNST
  • Universal pin lug design
  • Includes chain and s-hook
  • Protects male FDC threads and prevents unwanted debris
  • Requires Certification

Documents


Specifications

End Connection 1:
FNST
End Connections:
FNST
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Brass
Product Type:
Cap
Proposition 65:
WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.