This product requires certification to purchase.

2-1/2 in. FNST Swivel x MNST UL/FM Hose Gate Valve

You last purchased this on
 
National Fire Products

2-1/2 in. FNST Swivel x MNST UL/FM Hose Gate Valve

Brand image
You last purchased this on
 
National Fire Products

2-1/2 in. FNST Swivel x MNST UL/FM Hose Gate Valve

  • Fast #
  • Part #NFP120211A
  • Item #10322953
  • Manufacturer Part #NFP120211A
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2-1/2" Swivel FNPT x MNST
  • Body Material: Brass
  • Finish: Rough Brass
  • Max Pressure: 300 psi
  • Requires Certification

Documents


Specifications

End Connection 1:
FNST Swivel
End Connection 2:
MNST
End Connections:
FNST Swivel x MNST
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Brass, Ductile Iron
Material Type:
B584
Pressure - Maximum:
300 psi
Product Type:
Gate Hose Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #NFP140807
Item #9645641
5 out of 5 Customer Rating
Requires Certification
Part #FNW7101G
Item #7645593
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW7103G
Item #7645588
5 out of 5 Customer Rating
Requires Certification
Part #NFP1110D
Item #9644353
4.1 out of 5 Customer Rating
Requires Certification
Part #NFP120001
Item #9436250
5 out of 5 Customer Rating
Requires Certification
Part #NFP1015100
Item #9436215
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFP1110D
Item #9644353
4.1 out of 5 Customer Rating
Requires Certification
Part #NFP120001
Item #9436250
5 out of 5 Customer Rating
Requires Certification
Part #NFP1015100
Item #9436215
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP1102B
Item #9644374
4.4 out of 5 Customer Rating
Requires Certification
Part #NFP1012CP
Item #9436206
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP1013CPD
Item #9436226
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing