2-1/2 in. Metal Breakable Cap
2-1/2 in. Metal Breakable Cap
Frequently Purchased Together
Product Details
Product Details
- Each set includes two caps and 4 eyelets with nuts
- Provide inexpensive protection against the introduction of foreign material into the swivels but allow for quick access when a hose connection is necessary
- Molded with scored tabs for easy breaking
Documents
Specifications
- Application:
- Fire Protection
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Cast Aluminum
- NSF Certified:
- No
- Product Type:
- FDC Cap
- UL Listed:
- No
- Weight:
- 0.14 lb