3/4 in. Fire Sprinkler Escutcheon Cup in Chrome Plated
3/4 in. Fire Sprinkler Escutcheon Cup in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 300 Pallet: 3600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Steel cup for use with Cup and Skirt assemblies
- Adjustment range: 0" - 1-1/4"
- Skirt sold separately
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Inside 1:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Steel
- Product Type:
- Extended Fire Sprinkler Escutcheon
- Weight:
- 0.06 lb