This product requires certification to purchase.

3/4 in. Fire Sprinkler Escutcheon Cup in White

You last purchased this on
 
National Fire Products

3/4 in. Fire Sprinkler Escutcheon Cup in White

  • Fast #
  • Part #NFP1013WHF
  • Item #9436205
  • Manufacturer Part #FP1011WHF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

3/4 in. Fire Sprinkler Escutcheon Cup in White

  • Fast #
  • Part #NFP1013WHF
  • Item #9436205
  • Manufacturer Part #FP1011WHF
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 300 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel cup for use with Cup and Skirt assemblies
  • Adjustment range: 0" - 1-1/4"
  • Skirt sold separately
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
3/4 in
Material:
Steel
Product Type:
Extended Fire Sprinkler Escutcheon
Weight:
0.07 lb