3/4 in. White Painted Wall Plate
3/4 in. White Painted Wall Plate
Frequently Purchased Together
Product Details
Product Details
- Available Sizes: 1/2 in. – 8 in.
- Break lines for easy splitting
- Suitable for indoor and outdoor use
- Available finishes: Chrome and white
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-1/16 in
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Wall Plate
- UL Listed:
- No
- Weight:
- 0.01 lb