This product requires certification to purchase.

3 in. x 2-1/2 in. FNPT x FNST Brass Check Snoot

You last purchased this on
 
National Fire Products

3 in. x 2-1/2 in. FNPT x FNST Brass Check Snoot

Brand image
You last purchased this on
 
National Fire Products

3 in. x 2-1/2 in. FNPT x FNST Brass Check Snoot

  • Fast #
  • Part #NFP140806
  • Item #9645642
  • Manufacturer Part #NFP140806
3.3 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Size: 2-1/2" x 3"
  • Finish: Rough Brass
  • Used on inlet fire department connections to prevent backflow of waterer into connected supply lines
  • Pressure Rating: 175 psi
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNST
End Connections:
FNPT x FNST
Material:
Brass
Product Type:
Check Snoot
Proposition 65:
WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Weight:
7.15 lb



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com