3 in. x 2-1/2 in. MNPT x FNST Brass Check Snoot
3 in. x 2-1/2 in. MNPT x FNST Brass Check Snoot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Size: 2-1/2" x 3"
- Finish: Rough Brass
- Used on inlet fire department connections to prevent backflow of waterer into connected supply lines
- Pressure Rating: 175 psi
Documents
Specifications
- End Connection 1:
- MNST
- End Connection 2:
- FNST
- End Connections:
- MNST x FNST
- Material:
- Brass
- Product Type:
- Check Snoot
- Proposition 65:
- WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 781889860311
- Weight:
- 6.9 lb