This product requires certification to purchase.

5 x 7 in. NFPA Sprinkler System Warning Sign

You last purchased this on
 
National Fire Products

5 x 7 in. NFPA Sprinkler System Warning Sign

  • Fast #
  • Part #NFP101542
  • Item #9436248
  • Manufacturer Part #FP101423
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

5 x 7 in. NFPA Sprinkler System Warning Sign

  • Fast #
  • Part #NFP101542
  • Item #9436248
  • Manufacturer Part #FP101423
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 1000 Pallet: 45000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5" x 7" aluminum sign
  • General system information sign
  • Comes with blank fields to populate with system information
  • Red with white lettering
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Height:
7 in
Length:
5 in
Lettering:
Multi-System
Material:
Aluminum
Product Type:
Fire Sprinkler Sign
Weight:
0.06 lb
Width:
7 in