This product requires certification to purchase.

8-1/2 x 11 in. Aluminum Fire Sprinkler Sign

You last purchased this on
 
National Fire Products

8-1/2 x 11 in. Aluminum Fire Sprinkler Sign

  • Fast #
  • Part #NFP101570
  • Item #9436252
  • Manufacturer Part #FP101420
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

8-1/2 x 11 in. Aluminum Fire Sprinkler Sign

  • Fast #
  • Part #NFP101570
  • Item #9436252
  • Manufacturer Part #FP101420
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 8100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 8-1/2 in. x 11 in. aluminum sign
  • Hydraulic system information
  • Comes with blank fields to populate with system information
  • Red with white lettering
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
FM Approved:
No
Height:
11 in
Length:
8-1/2 in
Lettering:
Hydraulic System
Material:
Aluminum
Product Type:
Fire Sprinkler Sign
Schedule Class:
Fire Sprinkler Sign
UL Listed:
No
Weight:
0.2 lb