This product requires certification to purchase.

Cage Guard

You last purchased this on
 
National Fire Products

Cage Guard

Brand image
You last purchased this on
 
National Fire Products

Cage Guard

  • Fast #
  • Part #NFP1017
  • Item #9436181
  • Manufacturer Part #FP1017
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be use for 6" - 10" bells
  • Protects bells against minor impacts
  • Can be used for indoors or outdoors
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Reds
Color Finish Name:
Red
Material:
Steel
Product Type:
Fire Sprinkler Head Guard
Weight:
1.03 lb



Customers Also Bought
1–6 of 18 items
Part #NFP1018RDF
Item #9436233
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP1015100
Item #9436215
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP1018CPDF
Item #9436253
5 out of 5 Customer Rating
Requires Certification
Part #NFP101903
Item #10294628
5 out of 5 Customer Rating
Requires Certification
Part #SMHW
Item #4604165
5 out of 5 Customer Rating
Requires Certification
Part #FNW7101G
Item #7645593
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFP101903
Item #10294628
5 out of 5 Customer Rating
Requires Certification
Part #NFP1015100
Item #9436215
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP2136D
Item #10100003
5 out of 5 Customer Rating
Requires Certification
Part #NFP101550
Item #9436187
5 out of 5 Customer Rating
Requires Certification
Part #NFP1018CPDF
Item #9436253
5 out of 5 Customer Rating
Requires Certification
Part #NFP1018RDF
Item #9436233
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing