This product requires certification to purchase.

Fire Sprinkler Escutcheon Flush Skirt in Chrome Plated

You last purchased this on
 
National Fire Products

Fire Sprinkler Escutcheon Flush Skirt in Chrome Plated

Brand image
You last purchased this on
 
National Fire Products

Fire Sprinkler Escutcheon Flush Skirt in Chrome Plated

  • Fast #
  • Part #NFP1011CP
  • Item #9436220
  • Manufacturer Part #FP101011CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Alternative low profile skirt for cup and skirt assemblies
  • Compatible with 1/2" and 3/4" cups
  • Adjustment range: 0 - 1-1/4"
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Inside 1:
2-3/16 in
Material:
Steel
Product Type:
Extended Fire Sprinkler Escutcheon
Weight:
0.06 lb



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com