This product requires certification to purchase.

1/2 - 3/4 in. Head Guard with Shield in Red

National Fire Products

1/2 - 3/4 in. Head Guard with Shield in Red

  • Fast #
  • Part #NFP1018SRDF
  • Item #9436239
3.3 out of 5 Customer Rating
Brand image
National Fire Products

1/2 - 3/4 in. Head Guard with Shield in Red

  • Fast #
  • Part #NFP1018SRDF
  • Item #9436239
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Protects against minor impacts to recessed sprinkler heads
  • Two-hook design allows for installation on most 1/2" and 3/4"heads
  • Water shield provides protection for in-rack sprinkler heads*
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Reds
Color Finish Name:
Red
Material:
Steel
Product Type:
Fire Sprinkler Head Guard
Weight:
0.21 lb