This product requires certification to purchase.

You last purchased this on
 
National Fire Products

  • Fast #
  • Part #NFP1107D
  • Item #9644649
  • Manufacturer Part #NFP1107D
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

  • Fast #
  • Part #NFP1107D
  • Item #9644649
  • Manufacturer Part #NFP1107D
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Size: 1/2" IPS
  • Adjustment range: 75 - 175 psi*
  • Knurled cap for easy adjustment
  • Material: Bronze body, brass cap
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Proposition 65:
WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.