This product requires certification to purchase.

You last purchased this on
 
National Fire Products

  • Fast #
  • Part #NFP120103A
  • Item #10322949
  • Manufacturer Part #NFP120103A
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

  • Fast #
  • Part #NFP120103A
  • Item #10322949
  • Manufacturer Part #NFP120103A
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2-1/2 Grooved x MNST
  • Body Material: Brass
  • Finish: Rough Brass
  • Max Pressure: 300 psi
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
Grooved
End Connection 2:
MNST
End Connections:
Grooved x MNST
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Ductile Iron
Material Type:
B584
Pressure - Maximum:
300 psi
Product Type:
Angle Hose Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes