4 in Hole Saw Clamp Kit (16 Piece)
This product has been replaced by
Manufacturer Part #147820
FP200 Series 4 in Hole Saw Clamp Kit (16 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Cut a cleaner hole with no wobble
- Drill in tight, cramped areas
- Drill in vertical and horizontal positions
- Cut holes with or without a pilot bit
- No special drill needed
- Use a regular or cordless, straight or right-angle drill
- Save money thanks to extended life for hole saws, fewer costly pilot bits and faster, more efficient cutting
- Ideal for on-the-job or in-shop fabricating
- Increase the diameter of an existing hole (replacement of flow switches)
- Use to drill/cut holes for mechanical tees, crosses, welded outlets, thread-o-lets, detection devices (flow switch and pressure switch)
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- FP200 Series
- Diameter:
- 4 in
- Drill Bit Type:
- Hole Saw
- Length:
- 12-1/10 in
- Material:
- Bi-metal
- Number of Pieces:
- 16 Piece
- Saw Type:
- Hole
- Tool Type:
- Hole Saw Clamp Kit
- Weight:
- 11 lb
- Width:
- 14-1/4 in