1-1/4 in. Male Threaded Adapter, Inline Check Valve and Pressure Relief Valve
Resi-Pac™ 1-1/4 in. Male Threaded Adapter, Inline Check Valve and Pressure Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eliminates the need for an access panel as well as the return trip to install the access panel
- Dry wall extends up to the cabinet, giving a clean finish
- Resi-Riser is protected throughout the construction phase and after completion
- Includes built-in head box, eliminating the need for a red head box installed on the exterior of the wall
- Can be recessed in a 2" x 4" wall or mounted on the surface
- Comes with all necessary openings for electrical and piping penetration
- Product pictured may not match description - please refer to specifications sheet.
Documents
Specifications
- Application:
- Residential
- Collection:
- Resi-Pac™
- Depth:
- 4-5/8 in
- Height:
- 18-1/4 in
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- Teflon™
- Product Type:
- Adapter, Inline Check Valve, Pressure Relief Valve
- Valve Size:
- 1-1/4 in
- Weight:
- 25 lb
- Width:
- 14 in