1 in. Male Threaded Adapter, Pressure Relief Valve and Swing Check Valve
Resi-Pac™ 1 in. Male Threaded Adapter, Pressure Relief Valve and Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eliminates the need for an access panel as well as the return trip to install the access panel
- Dry wall extends up to the cabinet, giving a clean finish
- Resi-Riser is protected throughout the construction phase and after completion
- Includes built-in head box, eliminating the need for a red head box installed on the exterior of the wall
- Can be recessed in a 2" x 4" wall or mounted on the surface
- Comes with all necessary openings for electrical and piping penetration
- Product pictured may not match description - please refer to specifications sheet.
Specifications
- Application:
- Residential
- Collection:
- Resi-Pac™
- Depth:
- 4-5/8 in
- Height:
- 18-1/4 in
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- Teflon™
- Product Type:
- Adapter, Pressure Relief Valve, Swing Check Valve
- UPC:
- 199242073238
- Valve Size:
- 1 in
- Weight:
- 25 lb
- Width:
- 14 in