1-1/4 in. Male Threaded Adapter, Fire Sprinkler Riser Unit, Inline Check Valve and Pressure Relief Valve
Resi-Riser™ 1-1/4 in. Male Threaded Adapter, Fire Sprinkler Riser Unit, Inline Check Valve and Pressure Relief Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pre-assembled, compact, attractive fire sprinkler riser unit for residential sprinkler systems (in accordance with NFPA13, 13R and 13D)
- Manufactured as a one-piece casting that is air tested for leaks
- Raised lettering on both sides allows for installation to be to the right or left and easily identifies the flow direction and Test and Drain outlet
- Two mounting legs are modeled onto the manifold allowing for a secure right or left anchoring
- Flow switch has duel SPDT switched and a retard of 0-90 seconds
- Unique design gives the ability to be installed within standard 2x4 frame construction
- Product pictured may not match description - please refer to specifications sheet.
Documents
Specifications
- Application:
- Residential
- Collection:
- Resi-Riser™
- Depth:
- 3-1/2 in
- Height:
- 13 in
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- Teflon™
- Product Type:
- Adapter, Fire Sprinkler Riser Unit, Inline Check Valve, Pressure Relief Valve
- Valve Size:
- 1-1/4 in
- Weight:
- 12.5 lb
- Width:
- 12 in