Spare Sprinkler Head Storage Box, 3 Head
Spare Sprinkler Head Storage Box, 3 Head
Frequently Purchased Together
Product Details
Product Details
- Allows for on-site storage of spare heads and head wrenches per NFPA guidelines
- Includes knockouts to accommodate common sprinkler sizes
- Hinged door to protect contents from the elements
- Mounting holes for easy installation on most surfaces
- Finish: Red
- Material: Steel
Documents
Specifications
- Application:
- Storage
- Color Finish Name:
- Red
- Depth:
- 2.41 in
- Height:
- 5.02 in
- Length:
- 7.36 in
- Material:
- Steel
- Product Type:
- Spare Head Box
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov