This product requires certification to purchase.

Spare Sprinkler Head Storage Box, 6 Head

You last purchased this on
 
National Fire Products

Spare Sprinkler Head Storage Box, 6 Head

Brand image
You last purchased this on
 
National Fire Products

Spare Sprinkler Head Storage Box, 6 Head

  • Fast #
  • Part #NFP101906
  • Item #10294629
  • Manufacturer Part #NFP101906
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Allows for on-site storage of spare heads and head wrenches per NFPA guidelines
  • Includes knockouts to accommodate common sprinkler sizes
  • Hinged door to protect contents from the elements
  • Mounting holes for easy installation on most surfaces
  • Finish: Red
  • Material: Steel
  • Requires Certification

Documents


Specifications

Application:
Storage
Color Finish Name:
Red
Depth:
2.41 in
Height:
5.02 in
Length:
14.21 in
Material:
Steel
Product Type:
Spare Head Box
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #NFP101541
Item #9436255
4.1 out of 5 Customer Rating
Requires Certification
Part #NFP101504
Item #9436199
5 out of 5 Customer Rating
Requires Certification
Part #NFP120001
Item #9436250
5 out of 5 Customer Rating
Requires Certification
Part #NFP150104
Item #9630403
4.2 out of 5 Customer Rating
Requires Certification
Part #NFP1015100
Item #9436215
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP1004CPG
Item #9436219
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFP101504
Item #9436199
5 out of 5 Customer Rating
Requires Certification
Part #NFP101560
Item #9436197
3.6 out of 5 Customer Rating
Requires Certification
Part #NFP101601
Item #9436213
4.5 out of 5 Customer Rating
Requires Certification
Part #NFP1002C
Item #10294621
5 out of 5 Customer Rating
Requires Certification
Part #NFP1018SRDF
Item #9436239
3.3 out of 5 Customer Rating
Requires Certification
Part #NFP1018RDF
Item #9436233
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing