This product requires certification to purchase.

24 in. Open Gate Bracket Assembly

You last purchased this on
 
National Fire Products

Specflex 24 in. Open Gate Bracket Assembly

  • Fast #
  • Part #NFP240124
  • Item #10100034
  • Manufacturer Part #OTBSL-PA-24
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

Specflex 24 in. Open Gate Bracket Assembly

  • Fast #
  • Part #NFP240124
  • Item #10100034
  • Manufacturer Part #OTBSL-PA-24
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24" Bracket for T-bar installation
  • Open gate design with quick release lever
  • Easily adjustable
  • Center of bracket clearly marked for faster installation
  • Requires Certification

Specifications

Collection:
Specflex
Length:
24 in
Product Type:
Flexible Sprinkler Drops
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov