This product requires certification to purchase.

60 x 3/4 in. SH Braided Flexible Sprinkler Drop

You last purchased this on
 
National Fire Products

Specflex 60 x 3/4 in. SH Braided Flexible Sprinkler Drop

  • Fast #
  • Part #NFP2160F
  • Item #10100008
  • Manufacturer Part #EFB-360
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

Specflex 60 x 3/4 in. SH Braided Flexible Sprinkler Drop

  • Fast #
  • Part #NFP2160F
  • Item #10100008
  • Manufacturer Part #EFB-360
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 560
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Outlet size options of 1/2" or 3/4"
  • Available in lengths of 31", 36", 48", 60", and 72"
  • Inlet connection of 1" NPT
  • Max working pressure of 175 psi
  • Max temperature rating of 225°F
  • Sealing ring and isolation ring made of EPDM and nylon
  • Offers flexibility with minimum bend radius of 4" per UL/ULC and 8" per FM
  • Hose material of stainless steel 304 and nut and nipple material of zinc-plated steel ensure durability and resistance to corrosion
  • Requires Certification

Specifications

Collection:
Specflex
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
Yes
Fits Pipe Size:
1 in
Length:
60 in
Maximum Temperature:
225
Pressure - Maximum:
175 psi
Product Type:
Flexible Sprinkler Drops
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes